Order Entry
India
ContactUsLinkComponent
 
Masterflex® C1008-B Microcentrifuge; 115 V
  MFLX17701-11
CE Compliant
2 year warranty
Masterflex® C1008-B Microcentrifuge; 115 V
  MFLX17701-11
CE Compliant
2 year warranty

 

Built-in compartment for storage of PCR rotor and adapters.

  • Eight position microtube rotor
  • Storage compartment for PCR rotor
  • Near silent operation
  • Starts and stops in seconds
  • Conserves valuable bench space

This personal-sized microcentrifuge allows for a quick spin down of microtubes and PCR tubes. Rotor changeover is quick and easy—no need for set screws and tools. Features transparent blue lid.

 : Includes microtube rotor, PCR rotor, 0.2 and 0.5 ml tube adapters, and power cord.
  • Length:
    17,8 cm (6,9")
  • Max. speed:
    6000 rpm
  • Power:
    115 VAC, 60 Hz
  • Description:
    Mini Centrifuge; 115 V
  • Environmentally Preferable:
  • Model:
    17701-11
  • Rotor type:
    Fixed angle
  • Tube capacity:
    8 x 1,5/2,0 mL tubes, 32 x 0,2 mL tubes, or 4 x PCR strips
  • Width:
    14,5 cm (5,7")
  • Max. RCF:
    2000×g
  • Height:
    11,4 cm (4,5")
  • Warranty:
    2 years
  • Pk:
    1
  • Rotors included:
    8 x 1,5 to 2,0 mL tubes, or 4 x PCR strips
Frequently Bought Together