About this item
Spin samples on the go!
- Built-in level on the lid ensures your centrifuge is level before runs
- Convenient stainless steel carrying handle lets you carry centrifuge with ease
These portable fixed-speed centrifuges were designed to assist you on the road or atypical lab settings needing various power options. The centrifuge comes standard with a 12 volt car adapter, but optional AC power adapters are available when standard electrical outlets are within reach. The stainless steel handle allows you to carry the unit around with ease.
Centrifuges feature a dual-lid latch to ensure unit is securely shut during runs for added safety. Fixed-angle rotors accept any sample ranging from 2 to 15 ml and adapters are available to accommodate other tube sizes.
Warning: This product is not approved or intended for, and should not be used for medical, clinical, surgical or other patient oriented applications.
- Length:30 cm (11,75")
- Max. capacity:120 ml
- Max. speed:3800 rpm
- Power:12 VDC
- Description:Portable Centrifuge with 8-Place Rotor and Tube Holder; 12 VDC
- Environmentally Preferable:
- Model:17415-12
- Rotor type:Fixed-Angle
- Speed control:Fixed
- Tube capacity:8 x 15 mL; includes tube holder
- Width:20,3 cm (8")
- Timer range:0 - 30 min
- Max. RCF:1640×g
- Height:25,9 cm (10,25")
- No. of tubes:8
- Warranty:1 year
- Pk:1
- Rotors included:Yes