Order Entry
India
ContactUsLinkComponent
Masterflex® Centrifuge, 4x50 mL Swing-Bucket Rotor, with adapter pkg; 220VAC
Masterflex® Centrifuge, 4x50 mL Swing-Bucket Rotor, with adapter pkg; 220VAC
Catalog # MFLX17414-24
Masterflex® Centrifuge, 4x50 mL Swing-Bucket Rotor, with adapter pkg; 220VAC
Catalog # MFLX17414-24

About this item

A true workhorse centrifuge with versatile rotor options.

  • Tube adapter options accommodate tube sizes from 0,5 to 50 ml
  • Digital keypad interface is glove-friendly
  • Quiet running centrifuge provides a pleasant work setting
  • No need to order extra tube adapters, package covers tube sizes from 0.5 to 15-mL.

This may be the only centrifuge you need—standard four-place swinging buckets accommodate 50 ml tubes and additional rotor and adapter options accommodate almost any tube size for your runs. Two-line digital display shows status, time, rpm and RCF(g), and the 60-minute timer signals when run is complete. Previous settings can be easily repeated for quick testing. Stainless steel interior chamber is easily accessible for cleaning and will withstand years of use.

The 17414-23 and 17414-24 models come complete with tube adapters (17414-31, 17414-32, 17414-33).
17414-31 covers 5 to 15-mL tubes
17414-32 covers 3.5-6.5-mL tubes
17414-33 covers 0.5 to 3-mL tubes
This centrifuge runs on 220 VAC, 50 Hz power.

Delivery: Includes four-place 50 ml swinging bucket rotor and 5-ft power cord.
  • Length:
    38,1 cm (15")
  • Max. capacity:
    200 ml
  • Max. speed:
    3400 rpm
  • Noise level:
    <50 dB(A)
  • Power:
    220 VAC, 50 Hz
  • Description:
    4x50 mL Swing-Bucket Rotor, with adapter pkg
  • Environmentally Preferable:
  • Model:
    17414-24
  • Min. speed:
    1000 rpm
  • Rotor type:
    Swing-Out
  • Tube capacity:
    4 x 50 mL-4 x 5 to 15 mL-4 x 3,5 to 6,5 mL-4 x 0,5 to 3 mL
  • Width:
    27,9 cm (11")
  • Timer range:
    60 min
  • Max. RCF:
    1796×g
  • Height:
    34,9 cm (13,75")
  • No. of tubes:
    4
  • Warranty:
    1 year
  • Pk:
    1
  • Rotors included:
    Yes
Frequently Bought Together