Masterflex® Centrifuge, 4x50 mL Swing-Bucket Rotor; 110VAC
Catalog # MFLX17414-21
Supplier: Avantor Fluid Handling
About this item
A true workhorse centrifuge with versatile rotor options.
- Tube adapter options accommodate tube sizes from 0,5 to 50 ml
- Digital keypad interface is glove-friendly
- Quiet running centrifuge provides a pleasant work setting
This may be the only centrifuge you need—standard four-place swinging buckets accommodate 50 ml tubes and additional rotor and adapter options accommodate almost any tube size for your runs. Two-line digital display shows status, time, rpm and RCF(g), and the 60-minute timer signals when run is complete. Previous settings can be easily repeated for quick testing. Stainless steel interior chamber is easily accessible for cleaning and will withstand years of use.
This centrifuge comes with Four-place 50-mL swinging bucket rotor and runs on 120 VAC, 60 Hz power.
Delivery information: Includes four-place 50 ml swinging bucket rotor and 5-ft power cord.
- Length:38,1 cm (15")
- Max. capacity:200 ml
- Max. speed:3400 rpm
- Noise level:<50 dB(A)
- Power:120 VAC, 60 Hz
- Description:4x50 mL Swing-Bucket Rotor
- Environmentally Preferable:
- Model:17414-21
- Max. tube length:118 mm
- Min. speed:1000 rpm
- Rotor type:Swing-Out
- Tube capacity:4 x 50 mL
- Width:27,9 cm (11")
- Timer range:60 min
- Max. RCF:1796×g
- Height:34,9 cm (13,75")
- Max. Ø of tubes:28 mm
- No. of tubes:4
- Warranty:1 year
- Pk:1
- Rotors included:Yes
Frequently Bought Together