Masterflex® MP036 Centrifuge Fixed Angle Rotor, 6 x 50 mL
Catalog # MFLX17406-69
Supplier: Avantor Fluid Handling
About this item
Expand and change the capacity of your centrifuge with these rotors.
- Description:Centrifuge Fixed Angle Rotor, 6 x 50 mL
- Environmentally Preferable:
- Model:17406-69
- Pk:1
- Max. RPM:6000 rpm
- Min. RCF:3800 ×g
- Min. RPM:500 rpm
- No. of tubes accepted:6
- Rotor type:Fixed angle
- Tube sizes accepted:50 ml
- Max. RCF:3800×g
- Warranty:3 years
Frequently Bought Together