Masterflex® Replacement Rotor for Personal Microcentrifuge, 6 X 1.5 mL
Catalog # MFLX17310-40
Supplier: Avantor Fluid Handling
About this item
Compatible for use with the Cole-Parmer Personal Microcentrifuges.
- Rotors can quickly and easily be interchanged
These replacement rotors are compatible with the 17310-XX series Cole-Parmer personal centrifuges. The model 17310-40 rotor will hold 6 x 1.5 to 2.0 ml tubes. Model 17310-45 rotor will hold 0.4 ml strip PCR tubes. Centrifuges are sold separately.
- Description:Replacement Rotor for Personal Microcentrifuge, 6 X 1,5 mL
- Environmentally Preferable:
- Model:17310-40
- Pk:1
- Max. RPM:6000 rpm
- Min. RPM:0 rpm
- No. of tubes accepted:6
- Rotor type:Fixed-angle
- Tube sizes accepted:1,5 or 2,0 ml microtubes
- Warranty:1 year
Frequently Bought Together