Order Entry
India
ContactUsLinkComponent
 
Masterflex® Personal Microcentrifuge, gray, 120 VAC
  MFLX17310-00
Masterflex® Personal Microcentrifuge, gray, 120 VAC
  MFLX17310-00

 

A 'must have' personal tool for every laboratory-ideal for quick spin.

  • Small foot print with rubber feet keep unit stable
  • Incudes two rotors: one for 1,5/2,0 ml tubes and one for PCR tubes
  • On/off switch lets you stop rotor before opening lid

These mini microcentrifuges offer a choice of five translucent lid colors. Operating is extremely simple: just close the lid and the rotor accelerates quicly to 6000 rpm. Microcentrifuges include two sets of adapters for 0,4 to 0,5 ml tubes.

  • Length:
    15 cm (6")
  • Max. capacity:
    12 ml
  • Max. speed:
    6000 rpm
  • Power:
    110 VAC, 50/60 Hz
  • Description:
    Personal Microcentrifuge, gray, 120 VAC
  • Environmentally Preferable:
  • Model:
    17310-00
  • Rotor type:
    Fixed-Angle
  • Tube capacity:
    6 x 1,5/2,0 mL tubes-2 x 0,2 mL strip tubes
  • Width:
    15 cm (6")
  • Max. RCF:
    2000×g
  • Height:
    11,4 cm (4,5")
  • No. of tubes:
    6
  • Warranty:
    1 year
  • Pk:
    1
  • Rotors included:
    Yes
Frequently Bought Together