Eppendorf MiniSpin Microcentrifuge, 12 × 1.5/2.0 mL; 120 VAC
Catalog # MFLX14483-00
Supplier: Avantor Fluid Handling
CE Compliant
2 year warranty
About this item
Small enough for a centrifuge at every workstation!
- Extremely compact footprint — measures 9"W x 4¾"H x 9½"D!
- Aluminum rotor accommodates twelve 1.5 or 2.0 ml tubes (maximum diameter of 11 mm)
- Rotor can be autoclaved at 121 °C for 20 minutes
- Minimal sample heat transfer — maximum of 12 °C after 20 minutes at max speed
- Eliminate costly repairs with the low maintenance drive
- Soft-touch lid closure for ergonomic lid locking — and releases automatically at the end of a run
- Length:24 cm (9,5")
- Max. capacity:24 ml
- Max. speed:13400 rpm
- Power:120 VAC
- Description:Microcentrifuge, 12 × 1,5/2,0 mL; 120 VAC
- Environmentally Preferable:
- Rotor type:Fixed-Angle
- Tube capacity:12 x 1,5 to 2,0mL
- Width:22,9 cm (9")
- Timer range:0 to 30 minutes
- Max. RCF:12100 ×g
- Height:12 cm (4,75")
- Warranty:2 years
- Pk:1
- Rotors included:Yes
Frequently Bought Together