BrandTech 780505 Microcentrifuge Tube without Lid, 1.5 mL, Clear; 500/PK
Catalog # MFLX07904-39
Supplier: Avantor Fluid Handling
About this item
Accommodates majority of common centrifuge rotors at speeds up to 30,000 RCF (g).
- Convenient etched marking areas and volume graduations
- Easy to open lids form a tight leak-free seal when snapped closed
- Autoclavable at 120 °C (2 bar) to be in accordance with DIN EN 285
- Tubes are available in assorted colors for quick sample identification
- 1,5 ml clear tube without lid
Tubes are crafted of virgin polypropylene, nonsterile and free from flash, air bubbles and streaks. They also feature uniform wall thickness for consistent results. These tubes are endotoxin-, RNase-, ATP-, and DNA-free and available with standard lids or attached ones that feature a snap lock closure to form a tight leak-free seal.
There also is one that comes without a lid, but is sterile and not free of endotoxin-, RNase-, ATP-, and DNA. In addition, there are BIO-CERT® microcentrifuge tubes that also are sterile, yet free of endotoxin-, RNase-, ATP-, and DNA, and come with an attached standard lid.
- Cap included:No
- Sterile:+
- Tube ext.Ø:11 mm
- Colour:Clear
- Description:BrandTech Microcentrifuge Tube without Lid, 1,5 mL, Clear; 500/PK
- Length:39,5 mm
- Material:PP
- Environmentally Preferable:
- Warranty:Manufacturer defect
- Cap type:Without lid
- Graduations:+
- Pk:2.000
- RCF max.:6000 ×g
- Tube capacity:1,5 ml
Frequently Bought Together