Masterflex® Microcentrifuge Tubes; Click Close 1.5 ml, PP, rose, 1000/pk
Catalog # MFLX06335-07
Supplier: Avantor Fluid Handling
About this item
Cap locking options for every application.
- Microcentrifuge tubes with graduations and frosted panels for easy labeling
- Microbiological cleanroom controlled production (ISO Class 8)
- Certified RNase, DNase, and endotoxin free
- Autoclavable at 121 °C for 20 minutes
- Designed with Click Close cap style and 1.5 mL capacity
- Microtube is rose in color
These Cole-Parmer® polypropylene (PP) microcentrifuge tubes come in three cap lock options for a wide range of applications.
The double-locking caps are ideal when working with valuable samples; they prevent accidental opening during inoculation or storage and are extremely leaktight.
The click-close tubes close firmly and are ideal for heating applications.
The easy-open caps eliminate stress and sore thumbs when opening, and are best for general-purpose use and storage.
- Sterile:-
- Capacity:1,5 ml
- Colour:Pink
- Description:Cole-Parmer Microcentrifuge Tubes; Click Close 1,5 ml, PP, rose, 1000/pk
- Material:PP
- Environmentally Preferable:
- Warranty:Manufacturer defect
- Autoclavable:Yes
- Cap type:Click Close
- Graduations:+
- Pk:1.000
- RCF max.:30000×g
- Tube bottom shape:Round Bottom
Frequently Bought Together