Eppendorf 22 63 740-1 Swing-bucket rotor; four x 100 mL buckets
MFLX02750-74
Expand or change your centrifuge capacity with the rotors.
- Description:Swing-bucket rotor; four x 100 mL buckets
- Environmentally Preferable:
- Pk:1
- No. of tubes accepted:4
- Rotor type:Swing-out
- Tube sizes accepted:100 ml
- Max. RCF:4500 ×g
- Warranty:2 years
Frequently Bought Together