Eppendorf 022637274 Adapter 15 mL tubes, Conical, 2 per pack
Catalog # MFLX02570-79
Supplier: Avantor Fluid Handling
About this item
Rotors and adapters compatible with the Eppendorf 5804 and 5810 Series centrifuges.
- Max. capacity:15 ml
- Description:Adapter 15 mL tubes, Conical, 2 per pack
- Environmentally Preferable:
- Pk:2
- Adapter shape type:Conical
- Max. tube length:123 mm
- Tube capacity:1 x 15 mL tube per adapter
- Max. Ø of tubes:17,5 mm
- Warranty:1 year
Frequently Bought Together