Eppendorf 022637223 Adapter 4-10 mL tubes, Round, 2 per pack
Catalog # MFLX02570-77
Supplier: Avantor Fluid Handling
About this item
Rotors and adapters compatible with the Eppendorf 5804 and 5810 Series centrifuges.
- Max. capacity:10 ml
- Description:Adapter 4-10 mL tubes, Round, 2 per pack
- Environmentally Preferable:
- Pk:2
- Adapter shape type:Round
- Max. tube length:112 mm
- Tube capacity:2 x 4 to 10 mL tubes per adapter
- Max. Ø of tubes:16 mm
- Warranty:1 year
Frequently Bought Together