Eppendorf 022637258 Centrifuge Rotor Adapter, volumes to 20-30 mL (02570-60), Round
Catalog # MFLX02570-41
Supplier: Avantor Fluid Handling
About this item
Rotors and adapters compatible with the Eppendorf 5804 and 5810 Series centrifuges.
- Max. capacity:30 ml
- Description:Centrifuge Rotor Adapter, volumes to 20-30 mL (02570-60), Round
- Environmentally Preferable:
- Pk:2
- Adapter shape type:Round
- Max. tube length:123 mm
- Tube capacity:1 x 20 to 30 mL tube per adapter
- Max. Ø of tubes:26 mm
- Warranty:1 year
Frequently Bought Together