About this item
Small size — just 8 ½” x 9 ½” — perfect for crowded laboratories or cold room environments.
- Digital display indicates speed and time during runs
- Included six-place rotor handles up to 15 ml tubes
This centrifuge has been designed for quick production separations as well as other research laboratory applications. The space-saving design provides reliable and consistent operation with the maintenance-free brushless motor. The six-position rotor accepts 10 or 15 ml tubes and can be easily remove for cleaning. A combination adapter set for spinning 5 or 7 ml tubes can be ordered separately.
The control panel features analog turn knobs with digital displays for time and speed. Speed setting is variable from 100 to 6500 rpm, and the timer controls operation from 30 seconds to 30 minutes, or set to "hold" for continuous operation. Lid automatically locks during operation for user safety and flashes "00" on both the speed and time displays to indicate the run is complete. Once the rotor has come to a stop, the lid knob can be pressed to unlock the lid and gain access to samples.
- Length:21 cm (8,25")
- Max. capacity:90 ml
- Max. speed:6500 rpm
- Power:120 VAC, 60 Hz
- Description:CompactBenchtopCentrifugewith6-PlaceRotor;120VAC
- Environmentally Preferable:
- Max. tube length:120 mm
- Rotor type:30° Fixed-Angle
- Speed control:Analog with digital display
- Tube capacity:6 x 10/15 mL-6 x 5/7 mL (with adapters)
- Width:24 cm (9,5")
- Timer range:0,5 to 30 minutes, or continuous
- Max. RCF:4000 ×g
- Height:17,8 cm (7")
- Max. Ø of tubes:17 mm
- Motor:Brushless
- No. of tubes:6
- Variable speed:+
- Warranty:1 year
- Pk:1
- Rotors included:Yes