Thermo Scientific Nalgene 3122-0500 Centrifuge bottle; 500 mL; PC; 4/pack
Catalog # MFLX06106-30
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Tube capacity:
- 500 ml
- 500 ml
- 450 ml
- 450 ml
- Autoclavable:
- Yes
- Yes
- Yes
- Yes
- Tube bottom shape:
- Round
- Flat
- Round
- Round
- Max. RCF:
- 13700 ×g
- 13700 ×g
- 13700 ×g
- 13700 ×g
- Tube ext.Ø:
- 69,5 mm
- 69,5 mm
- 69,5 mm
- 69,5 mm
- Currently Viewing
Specifications
About this item
Get better separation of large samples.
- Ideal for low-speed centrifugation of biological and chemical samples
- Easy view liquids
- Autoclavable
These centrifuge bottles are available in polypropylene copolymer (PPCO) and polycarbonate (PC).
The PPCO bottles allow you to perform biopharmaceutical aseptic fluid transfer or sampling applications. Molded of transparent polycarbonate, these bottles are ideal for arge-volume cell harvesting, pelleting and protein purification.
The PC rounded bottom bottles are ideal for processing large-volume cell harvesting, pelleting and protein purification. Molded of transparent polycarbonate, these clear bottles are autoclavable and have excellent mechanical strength properties.
Warranty: 1 year
- Cap included:Yes
- Cap material:PP
- Colour:Natural
- Description:Centrifuge bottle; 500 mL; PC; 4/pack
- Length:169,6 mm
- Material:Polycarbonate
- Environmentally Preferable:
- Tube bottom shape:Round
- Tube capacity:500 ml
- Max. RCF:13700 ×g
- Tube ext.Ø:69,5 mm
- Autoclavable:Yes
- Pk:4
- Closure size no.:48
Frequently Bought Together