Silicone Tubing, 3/16" ID; 25ft/Pk
MFLX98767-87
Choose the size or assembly compatible with your pump drive.
- Choose the flexible tubing or tubing set with connectors to replace spent, old, or broken tubing
Replacement tube sets are designed specifically for use in the Variable-Speed Peristaltic Pumps.
- Colour:Translucent
- Description:Silicone Tubing, 3/16" ID; 25ft/Pk
- Length:7,6 m
- Environmentally Preferable:
- Length per pack:25 ft.
- Warranty:1 year
- Clarity:Translucent
- Tubing material:Silicone
- Pk:25 Feet
Frequently Bought Together