Masterflex® Valve, polypropylene with EPDM diaphragm, 4.0 Cv
MFLX98520-00
Fully drainable and easy to maintain!
- Eliminate leaks—ideal for food or pharmaceutical processing
- Compatible with Tri-Clamp® connections for easy maintenance, change out, and orientation—no cutting or welding needed!
- Choose either natural polypropylene (PP) or Kynar® (PVDF) body—both are excellent for ultrapure applications
- Models with Kynar® (PVDF) body offer additional chemical resistance to corrosives
These high-purity valves feature manual actuators. Maximum viscosity is 400 cSt. Maximum fluid temperature is 180 °F (82 °C).
- Connection Type:Tri-clamp
- Max. pressure:125 psi
- Description:Valve, polypropylene with EPDM diaphragm, 4,0 Cv
- Seq:01
- Environmentally Preferable:
- Model:98520-00
- Wetted materials:Polypropylene, EPDM
- Clamp size:0,75"
- Max. temperature:79 °C (175 °F)
- Warranty:6 Months
- Pk:1
- Cv:4
- Inlet port:3/4" Tri-clamp
- Outlet port:3/4" Tri-clamp
Frequently Bought Together