Masterflex® PTFE Check valve, 3/8" Orifice, 3/8" Female NPT
Catalog # MFLX98515-16
Supplier: Avantor Fluid Handling
About this item
Use with caustic and high-purity liquids in many applications.
- Constructed of durable PTFE
Designed for use with corrosive fluids of varying viscosities in chemical, microelectronics, and petroleum industries.
- Connection Type:NPT(F)
- Port Size:0,375 NPT(F)
- Max. pressure:50 psi
- Max. temperature:100 °C (212 °F)
- Description:PTFE Check valve, 3/8" Orifice, 3/8" Female NPT
- Seq:03
- Environmentally Preferable:
- Model:98515-16
- Warranty:1 year
- Orifice:9,525 mm (0,375")
- Pk:1
- Inlet port:3/8" NPT(F)
- Outlet port:3/8" NPT(F)
Frequently Bought Together