MV-10-1344-02 Three-Way Diaphragm Valve, PFA, 1/4" NPT(F), 27"Hg to 45 psi
Catalog # MFLX98403-08
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Max. pressure:
- 45 psi
- 60 psi
- 100 psi
- 100 psi
- Max. temperature:
- 93 °C (200 °F)
- 107 °C (225 °F)
- 149 °C (300 °F)
- 149 °C (300 °F)
- Orifice:
- 6,35 mm (0,25")
- 9,53 mm (0,375")
- 6,35 mm (0,25")
- 6,35 mm (0,25")
- 6,35 mm (0,25")
- 6,35 mm (0,25")
- Wetted materials:
- PFA
- Warranty:
- 18 months
- 1 year
- 18 months
- 18 months
- 1 year
- 18 months
- Currently Viewing
Specifications
About this item
Easily control flow with diaphragm valve.
- Constructed of chemically inert PFA for a metal-free degsign
These diaphragm valves are made of PFA and feature no exposed metal parts. Choose between a two-way, three-way or sample diaphragm valve with various temperature and pressure ranges. Two-way valve 31101-05 includes bracket and screws. Three-way and sample valves include screws for mounting hardware.
- Connection Type:NPT(F)
- Port Size:0,25 NPT(F)
- Max. pressure:45 psi
- Description:Three-Way Diaphragm Valve, PFA, 1/4" NPT(F), 27"Hg to 45 psi
- Environmentally Preferable:
- Max. temperature:93 °C (200 °F)
- Warranty:18 months
- Orifice:6,35 mm (0,25")
- Pk:1
- Cv:0,95
- Inlet port:1/4" NPT(F)
- Outlet port:1/4" NPT(F)
Frequently Bought Together