Asco Red-Hat Two-Way, Direct-Acting Valve, NC, 1/4" NPT(F), 7/32" orifice, 110/120 VAC
MFLX98165-58
CSA Certified
UL Listed
FM Approved
Normally Closed flow pattern.
- Reliable, proven design with high flows
- Mount in any position
- No minimum operating pressure differential!
Valves are an ideal solution for flow control in the research, biological, food, and chemical processing, as well as semiconductor manufacturing and petrochemical environments.
- Connection Type:NPT(F)
- Port Size:0,25 NPT(F)
- Max. pressure:Air/inert gas: 90 psi / Water: 100 psi
- Power:120 VAC
- Description:Two-Way, Direct-Acting Valve, NC, 1/4" NPT(F), 7/32" orifice, 110/120 VAC
- Environmentally Preferable:
- Wetted materials:Brass
- Max. temperature:81 °C (180 °F)
- Warranty:1 year
- Orifice:5,55625 mm (0,21875")
- Pk:1
- Cv:0,72
- Inlet port:1/4" NPT(F)
- Outlet port:1/4" NPT(F)
Frequently Bought Together