Order Entry
India
ContactUsLinkComponent
Flexelene Transfer Tubing, Flexelene™ 135C, 1/2" ID x 3/4" OD; 50 Ft
Flexelene Transfer Tubing, Flexelene™ 135C, 1/2" ID x 3/4" OD; 50 Ft
Catalog # MFLX96181-10
undefined
Flexelene Transfer Tubing, Flexelene™ 135C, 1/2" ID x 3/4" OD; 50 Ft
Catalog # MFLX96181-10

About this item

ADI- and DEHP-free for the highest level of purity in your process!

  • Global market leader in range of formulations for most extensive chemical compatibility

Flexelene 135C is an ideal tubing for pharmaceutical, biotech, life science, research, and general-purpose lab applications. Translucent, with no plasticizers, latex, or vinyl acetate, Flexelene 135 C is also animal-derived ingredient-free. This flexible tubing is made of non-allergenic materials and offers ultra-low extractables and leachables.

Use Flexelene 135 C for processes or lab work that require stringent certifications. It is FDA compliant and meets USP Class VI requirements. In addition, Flexelene 135 C includes only additives approved in accordance with EP 3.1.3 and 3.1.6. Its base resin conforms with EC directive 202/72/EC.

Designed with the needs of bioprocessing and the pharmaceutical industry in mind, Flexelene 136 C can handle temperatures from –46 to 275 °F (–50 to 135 °C). It may be sterilized by autoclave, ethylene oxide, e-beam, or gamma irradiation.

  • Tubing ext.Ø:
    19,1 mm (0,75")
  • Tubing int.Ø:
    12,8 mm (0,5")
  • Wall thickness:
    3,2 mm
  • Max. pressure:
    1,2 bar (17 psi)
  • Max. temperature:
    135 °C (275 °F)
  • Colour:
    Translucent
  • Description:
    Flexelene Transfer Tubing, Flexelene™ 135C, 1/2" ID x 3/4" OD; 50 Ft
  • Length:
    15,2 m
  • Environmentally Preferable:
  • Length per pack:
    15,2 m (50 ft.)
  • Regulatory approvals:
    FDA;USP
  • Sterilisation method autoclave:
    Yes
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    Yes
  • Min. temperature:
    –43 °C (–46 °F)
  • Working pressure:
    1,2 bar (17 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Flexelene™
  • Pk:
    50 Feet
Frequently Bought Together