Flexelene Transfer Tubing, Flexelene™ SFX Flexible Polyethylene, 3/16" ID x 5/16" OD; 100 Ft
Catalog # MFLX96180-04
Supplier: Avantor Fluid Handling
CE certificate
About this item
Designed to produce low extractables.
- Global market leader in range of formulations for most extensive chemical compatibility
Applications: Pharmaceutical, biotech, and general lab applications.
Characteristics: Good chemical resistance. Ultra-low extractables. Heat-sealable. Translucent.
Certifications: Meets USP Class VI requirements.
Temperature range: -40 to 100 °F (-40 to 37 °C)
Sterilize: Ethylene oxide or gamma irradiation.
- Tubing ext.Ø:8 mm (0,3125")
- Tubing int.Ø:4,8 mm (0,1875")
- Wall thickness:1,6 mm
- Max. pressure:11 bar (160 psi)
- Max. temperature:37 °C (100 °F)
- Colour:Translucent
- Description:SFX Flexible Polyethylene Tubing, 3/16 x 5/16, 100' per pack
- Length:30,5 m
- Environmentally Preferable:
- Length per pack:30,5 m (100 ft.)
- Regulatory approvals:FDA;USP
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:Yes
- Min. temperature:–40 °C (–40 °F)
- Working pressure:11 bar (160 psi)
- Clarity:Translucent
- Tubing material:Flexelene™
- Pk:100 Feet
Frequently Bought Together