Order Entry
India
ContactUsLinkComponent
Flexelene Transfer Tubing, Flexelene™ FX Flexible Polyethylene, 1/2" ID x 3/4" OD; 100 Ft
Flexelene Transfer Tubing, Flexelene™ FX Flexible Polyethylene, 1/2" ID x 3/4" OD; 100 Ft
Catalog # MFLX96155-12
CE certificate
undefined
Flexelene Transfer Tubing, Flexelene™ FX Flexible Polyethylene, 1/2" ID x 3/4" OD; 100 Ft
Catalog # MFLX96155-12
CE certificate

About this item

Combines the excellent inert qualities of polyethylene tubing with the flexibility of a softer tubing.

  • Global market leader in range of formulations for most extensive chemical compatibility

Applications:Food and beverage processing, instrumentation, pure-water transfer, water conditioning,
Characteristics: Plasticizer-free, 78 A durometer, can be used with barbed fittings, abrasion-resistant, excellent chemical compatibility, economical. Colored Flexelene™ tubing available upon request.
Certification: Produced with compounds listed by NSF International Standards 51 and 61, and are FDA compliant
Temperature range:–40 °F to 170 °F (–40 °C to 76 °C)
Sterilize: With ethylene oxide

  • Tubing ext.Ø:
    19,1 mm (0,75")
  • Tubing int.Ø:
    12,7 mm (0,5")
  • Wall thickness:
    1,6 mm
  • Max. pressure:
    8,3 bar (120 psi)
  • Max. temperature:
    76 °C (170 °F)
  • Colour:
    Translucent
  • Description:
    Transfer Tubing, Flexelene™ FX Flexible Polyethylene, 1/2" ID x 3/4" OD; 100 Ft
  • Length:
    30,5 m
  • Environmentally Preferable:
  • Length per pack:
    30,5 m (100 ft.)
  • Regulatory approvals:
    FDA;Non-DEHP;NSF-51;NSF-61
  • Sterilisation method autoclave:
    No
  • Sterilisation method EtO:
    Yes
  • Sterilisation method gamma:
    No
  • Min. temperature:
    –40 °C (–40 °F)
  • Working pressure:
    8,3 bar (120 psi)
  • Clarity:
    Translucent
  • Tubing material:
    Flexelene™
  • Pk:
    100 Feet
Frequently Bought Together