Pulsafeeder LD02SA-VTC1-XXX Manual Control Metering Pump, 6 gdp, 115 VAC
MFLX78118-00
CE Compliant
ETL Canada listed
1 year warranty
Reliable metering performance – guided dual check valves provide precise seating and excellent priming and suction lift.
- PVC and PTFE construction with external control
- Ideal for water treatment and chemical feed applications
Manual control pumps feature adjustable stroke rate and length, reliable timing circuits, and circuit protection from voltage and current upsets. Leak-free bleed valves provide safe and easy priming. Pumps are water resistant and can be installed outdoors.
: Includes injection/back pressure valve assembly, foot valve/strainer assembly, three-function valve, 4-ft clear PVC tubing, and 8-ft rigid polyethylene discharge tubing. All 115 VAC pumps include a 6-ft power cord with US plug; 230 VAC pumps include a 6-ft power.
- Maximum Flow Rate:16 ml/min (0,25 gal./h, 125 strokes/min)
- Power:115 VAC; 50/60 Hz; 1 A
- Max. pressure:80 psi
- Max. viscosity:1000 cP
- Description:Manual Control Metering Pump, 6 gdp, 115 VAC
- Height:22,9 cm
- Length:12,7 cm
- Environmentally Preferable:
- Wetted materials:Ceramic, PTFE, PVC
- Duty cycle continuous:Yes
- Inlet connection:3/8" OD tubing
- Outlet connection:3/8" OD tubing
- Suction lift, wet:1219 mm of H₂O (48" H₂O)
- Repeatability:±2%
- Warranty:18 months
- Pk:1
- Width:22,9 cm
Frequently Bought Together