Order Entry
India
ContactUsLinkComponent
Masterflex® Metering Pump System, 82 mL/min, 15 gal Tank; 115VAC 60Hz
Masterflex® Metering Pump System, 82 mL/min, 15 gal Tank; 115VAC 60Hz
Catalog # MFLX76303-20
CSA Certified
ETL listed
NSF international certified
undefined
Masterflex® Metering Pump System, 82 mL/min, 15 gal Tank; 115VAC 60Hz
Catalog # MFLX76303-20
CSA Certified
ETL listed
NSF international certified

About this item

Complete, self-contained system for metering precise amounts of fluid.

  • Maximum flow up to 480 ml/min│Durable polyethylene tank with extra heavy wall thickness for enhanced strength│Available in 15 and 30 gallon capacities
  • Unit fits easily in any out-of-the-way corner
  • Top-mounted, multi-position tank opening — leave open, closed or vented

Metering, injector features heavy-duty, double ball valve pump head — enhanced priming capabilities make it exceptional for purging air and gas.

  • Maximum Flow Rate:
    82 ml/min (0,022 gal./min)
  • Power:
    115 VAC; 60 Hz
  • Max. pressure:
    8,6 bar (125 psi)
  • Max. viscosity:
    1000 cP
  • Description:
    Metering Pump System 15-gal; 82 ml/min Max, 115VAC/60Hz
  • Height:
    68,58 cm
  • Length:
    50,8 cm
  • Environmentally Preferable:
  • Wetted materials:
    polypropylene pump head, PVDF cartridge fittings, ceramic ball valves, Hastelloy C® springs, O-rings of Viton® fluoroelastomer, and an ethylene propylene (EP) diaphragm coated with TFE fluoropolymer
  • Duty cycle continuous:
    Yes
  • Max. temperature:
    54 °C (130 °F)
  • Warranty:
    1 year
  • Pk:
    1
  • Width:
    609,6 mm
Frequently Bought Together