About this item
Pumps fluids in applications where durability is needed—the 12 VDC models are ideal for remote/portable use.
- Pharmaceutical—processing lab solutions, lotions, preparations, and filtering solutions
- Industrial—circulating and transferring corrosive liquids, transferring solutions with entrained air (such as soaps and detergents), sampling, and pilot plant installations
- Agricultural—transferring liquid fertilizers, herbicides, and pesticides
- Metal plating—filtration of plating solutions, filling, and emptying vats
These flexible impeller self-priming non-metallic pumps are available in low-flow and high-flow options.
Low-flow pumps are ideal for applications where gas-laden fluids need to be transferred. Built-in thermal overload protection prevents motor damage. Model 75421-00 is constructed with a flass-filled polyester body, Buna-N impeller, and stainless steel (SS) shaft.
High-flow pumps are ideal for higher flow applications that require continuous duty. The epoxy body offers great resistance to a wide range of fluids; choose an impeller material compatible with your pumped fluid. Motors have a conduit box for easy wiring.
Low-Flow Pumps are deal for gas-laden fluid transfer applications. Built-in thermal overload protection prevents motor damage.
What's included: Model 75421-00 includes a 6-ft power cord.
- Maximum Flow Rate:14,4 L/min (3,8 gal./min)
- Power:115 VAC; 60 Hz; 0,77 A
- Description:Low-Flow Positive Displacement Flexible Impeller Pump, 120 VAC
- Height:11,43 cm
- Length:15,24 cm
- Environmentally Preferable:
- Pk:1
- Width:11,43 cm
- Wetted materials:Glass-filled Polyester, Buna-N
- Duty cycle intermittent:Yes
- Inlet connection:3/4" GHT(M), 0,375 NPT(F)
- Motor hp:1/20
- Outlet connection:3/4" GHT(M); 0,375 NPT(F)
- Power cord:Yes
- Run dry:No
- Self-priming:Yes
- Suction lift, wet:2300 mm of H₂O (90" H₂O); 592 mm Hg (6,6" Hg)
- Motor type:TENV
- Max. temperature:85 °C (185 °F)
- Warranty:1 year