Masterflex® FDA-Compliant Sanitary Drum Pump, 15 GPM, 39"L Inlet Tube, TEFC Motor; 110V
Catalog # MFLX75219-50
Supplier: Avantor Fluid Handling
About this item
Capable of pumping fluids with viscosities up to 1000 cps.
- 316 SS construction with PTFE elastomers
- Easy to clean with Tri-Clamp® fittings
- Flow rate of 15 GPM, Powered by 110V TEFC motor
The sanitary drum pumps are engineered to transfer low-viscosity food products, pharmaceutical materials, and personal care solutions from drums, totes, and kettles. Wetted surfaces are constructed with FDA-compliant materials which provide an ideal solution for sanitary applications.
Delivery: Includes drive and pump tube.
- Maximum Flow Rate:56 L/min (15 gal./min)
- Power:110 VAC; 50/60 Hz
- Max. viscosity:1000 cP
- Description:FDA-Compliant Sanitary Drum Pump, 15 gal./min, 39"L SS Tube; TEFC, 110V
- Seq:07
- Environmentally Preferable:
- Model:75219-50
- Wetted materials:316SS, BUNA N, PTFE
- CE regulatory approval:Yes
- Inlet connection:1 5/8"
- Outlet connection:1 1/4" Tri-Clamp
- Tube length, inlet:39"
- Motor type:TEFC
- Max. temperature:80 °C (175 °F)
- Warranty:3 years
- Pk:1
- Max. head:22,2 m (73 ft.)
Frequently Bought Together