Suction Line Strainer, PVC, 1" NPT(F), 40 Mesh (stainless steel)
Catalog # MFLX74604-42
Supplier: Avantor Fluid Handling
Specifications
See all product configurations- Catalog No:
- MFLX74604-42
- MFLX74604-12
- MFLX74604-10
- MFLX74604-43
- MFLX74604-04
- MFLX74604-44
- MFLX74604-23
- MFLX74605-12
- MFLX74604-22
- MFLX74604-54
- MFLX74604-20
- MFLX74604-53
- MFLX74604-14
- MFLX74604-52
- MFLX74604-02
- MFLX74604-34
- MFLX74604-32
- MFLX74604-30
- MFLX74604-24
- Outlet connection:
- 1 NPT(F)
- 0,375 NPT(F)
- 0,375 NPT(F)
- 1 NPT(F)
- 0,25 NPT(F)
- 1 NPT(F)
- 0,5 NPT(F)
- 0,75 NPT(F)
- 0,5 NPT(F)
- 1,5 NPT(F)
- 0,5 NPT(F)
- 1,5 NPT(F)
- 0,375 NPT(F)
- 1,5 NPT(F)
- 0,25 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,75 NPT(F)
- 0,5 NPT(F)
- Wetted materials:
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- Nylon and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- PVC and Stainless Steel
- Warranty:
- 1 year
- 1 year
- 1 year
- 6 Months
- 1 year
- 1 year
- 6 Months
- 1 year
- 1 year
- 1 year
- 1 year
- 6 Months
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- 1 year
- Currently Viewing
Specifications
About this item
Protect pump from sediments filtering into suction line.
- PVC (polyvinyl chloride) or Nylon base material of construction
- 20, 40, 80 mesh sizes available
- Easily removable for cleaning or replacing
These suction line pump filter strainers are ideal for keeping sediment and debris out of your pump for optimal performance. Choose from PVC (polyvinyl chloride) or nylon base material in a wide range of mesh sizes for any application.
- Description:Suction Line Strainer, PVC, 1" NPT(F), 40 Mesh (stainless steel)
- Environmentally Preferable:
- Wetted materials:PVC and Stainless Steel
- Outlet connection:1 NPT(F)
- Warranty:1 year
- Pk:1
- Inlet connection:1 NPT(F)
Frequently Bought Together