Injection Quill, PVC, Hastelloy C and ceramic
Catalog # MFLX74601-06
Supplier: Avantor Fluid Handling
About this item
Won't corrode.
- Inject chemicals safely and easily into center of pipe
This chemical-injection quill injects corrosive chemicals into your pipeline without damaging the port or pipe. Injection quill ensures even distribution of chemical in the center of the pipe.
Flow direction is indicated on the body to ensure proper positioning. Standard 3-1/4" quill length fits most pipes, but can be shoretened for small diameter pipes; call our Application Specialists for details.
- Description:Injection Quill, PVC, Hastelloy C and ceramic
- Height:3,5 cm
- Length:13,7 cm
- Environmentally Preferable:
- Wetted materials:Ceramic, Hastelloy® C
- Inlet connection:0,5 NPT(F)
- Outlet connection:1/2" NPT(M)
- Warranty:1 year
- Pk:1
- Width:3,5 cm
Frequently Bought Together