Stenner Digital Variable-Speed Peristaltic Pump, 17 GPD, 115 VAC; 4-20 mA in
Catalog # MFLX74208-50
Supplier: Avantor Fluid Handling
CSA Certified
UL Listed
1 year warranty
About this item
Exceptional reliability and ease of service reduce maintenance and cost.
- Polycarbonate corrosion-resistant housing
- 24/7 continuous duty cycle
- Mount pumps vertically or horizontally
NOTE: The skus from 74208-00 to -35 are Digital Variable-Speed Peristaltic Pumps w/o 4 to 20 mA input. The pumps with a 4 to 20 mA signal input are 74208-40 to -75 skus. Digital Variable-Speed Peristaltic Pumps With and Without 4 to 20 mA feature a four button keypad with LED display for easy operation. Turndown ratios are 20:1 and are adjustable from 5 to 100% in 1% increments.
Operate either manually or via automatic control with a 4 to 20 mA input depending on which pump you select.
Delivery: Includes 20 ft of suction/discharge tubing, two Santoprene® tube assemblies (one is already loaded), ceramic weight, injection check valve (on 100 psi models), connecting nuts, ferrules, and mounting bracket.
- Maximum Flow Rate:45 ml/min (0,71 gal./h)
- Power:115 VAC; 60 Hz; 1,5 A
- Max. pressure:100 psi
- Max. viscosity:1500 cP
- Description:Digital Variable-Speed Peristaltic Pump, 17 GPD, 115 VAC; 4-20 mA in
- Height:15,9 cm
- Length:26 cm
- Environmentally Preferable:
- Wetted materials:LDPE, PVC, Santoprene
- Duty cycle continuous:Yes
- Inlet connection:1/4" OD tubing
- Max. input mA:20 mA
- Min. input mA:4 mA
- Outlet connection:1/4" OD tubing
- Suction lift, wet:7620 mm of H₂O (300" H₂O)
- Turndown ratio:20:1
- Max. temperature:52 °C (125 °F)
- Warranty:1 year
- Pk:1
- Width:17,8 cm
Frequently Bought Together