Stenner Single Head Adjustable Mechanical Feed Peristaltic Pump, 5 GPD, 115 VAC
Catalog # MFLX74206-00
Supplier: Avantor Fluid Handling
CSA Certified
UL Listed
1 year warranty
About this item
Exceptional reliability and ease of service reduce maintenance and cost.
- Polycarbonate corrosion-resistant housing
- 24/7 continuous duty cycle
- Mount pumps vertically or horizontally
Single Head, Adjustable Mechanical Feed Rate Pumps run reliably and consistently against 100 psi of pressure. These adjustable models feature a 20:1 turndown ratio with an adjustable rate in 2.5% increments from 5 to 100%.
- Maximum Flow Rate:13 ml/min (0,21 gal./h)
- Power:115 VAC; 60 Hz; 1,7 A
- Max. pressure:100 psi
- Max. viscosity:1500 cP
- Description:Single Head Adjustable Mechanical Feed Peristaltic Pump, 5 GPD, 115 VAC
- Height:15,2 cm
- Length:26,7 cm
- Environmentally Preferable:
- Wetted materials:LDPE, PVC, Santoprene
- CE regulatory approval:Yes
- Duty cycle continuous:Yes
- Inlet connection:1/4" OD tubing
- Outlet connection:1/4" OD tubing
- Suction lift, wet:7620 mm of H₂O (300" H₂O)
- Turndown ratio:20:1
- UL(US) regulatory approval:Yes
- Max. temperature:52 °C (125 °F)
- Warranty:1 year
- Pk:1
- Width:13,5 cm
Frequently Bought Together