To order chemicals, medical devices, or other restricted products please provide ID that includes your business name & shipping address via email [email protected] or fax 484.881.5997 referencing your VWR account number. Acceptable forms of ID are:
- • State issued document with your organization's Federal Tax ID Number
- • State issued document with your organization's Resale Tax ID Number
- • City or County issued Business License
- • State Department of Health Services License
- • Any other ID issued by the State that includes the business name & address
* ATTN: California Customers may require additional documentation as part of the CA Health & Safety Code. Products that fall under this regulation will be placed on a mandatory 21-day hold after documentation is received. Avantor will not lift restrictions for residential shipping addresses.
Don’t let back pressure affect output.
- Pump at flow rates up to 15 GPH and pressures up to 125 psi
- Self priming even against maximum line pressure
- NEMA 4X and IP66 rated for washdown
- Multiple I/O control and alarm modes
- Maintenance-free, brushless DC motor with a 2500:1 turndown ratio
- Output volume is not affected by changes in back pressure
Choose a pump to achieve flow rates up to 15 GPH (56.8 LPH) and pressures up to 125 psi (8.6 bar) depending on your application. The pump performance allows for 30 feet (9 meters) of suction lift using water. Keeping chemical compatibility as simple as possible, the tubing is the only material in contact with the fluid. These pumps can achieve maximum pressure via a clockwise or counterclockwise rotation, giving great flexibility to your installation situation.
Operator-friendly digital touch pad with menu-driven software make these pumps very easy to operate. The VGA graphic multicolor, backlit LCD displays remote/local control status, motor speed, output rate, input signal values, and service and alarm status. Multilingual display can present the information in English, Spanish, French, or German. A Tube Failure Detection (TFD) system senses tube failure by detecting the presence of the pumped chemical in the head. Built-in error correction prevents false triggering.
Replacement Norprene tube sets available separately as part number 74204-73.
- Maximum Flow Rate:56,8 L/h (15 gal./h)
- Power:115 VAC; 60 Hz
- Accuracy:±0,5% full scale
- Max. pressure:8,6 bar (125 psi)
- Max. viscosity:12000 cP
- Min. flow rate:0,57 L/h (0,15 gal./h)
- Description:High-Pressure Peristaltic Pump, Low-Flow Range, 15 gal./h; 115 VAC
- Height:26 cm
- Length:35,6 cm
- Seq:03
- Environmentally Preferable:
- Model:74204-18
- Wetted materials:Norprene, PVDF
- CE regulatory approval:Yes
- Duty cycle continuous:Yes
- ETL regulatory approval:Yes
- Inlet connection:1/2" NPT(M)
- Outlet connection:1/2" NPT(M)
- Run dry:Yes
- Self-priming:Yes
- Suction lift, wet:9144 mm of H₂O (360" H₂O)
- Turndown ratio:100:1
- Max. temperature:85 °C (185 °F)
- Input:Pulse, dry contact closure
- Repeatability:±0,5%
- Warranty:1 year
- Pk:1
- Width:19,1 cm
- Max. motor RPM:140 rpm