Masterflex® Peristaltic Injector Pump, Variable Speed, 9.5 GPD; 115 VAC
MFLX74201-10
ETL listed
NSF international certified
A cost-effective pump for pressure injection and chemical feed applications.
- Flow rates from 6 to 250 ml/min
- Valox® housing and tamper-resistant control cover
- High-pressure pumps are self priming
- Digital keypad with LED confirms pump settings and operation
- Built-in indicator alerts you when it is time to change tubing
- Variable-sp
With no internal check valves, these peristaltic pumps are not prone to clogging or fouling—ideal in applications with tough-to-handle solutions. Pump tubing assemblies last up to 1000 hours and take only minutes to change.
: Includes two Norprene® tubing assemblies, five feet of 3/8” OD vinyl suction tubing, five feet of 3/8” OD polyethylene discharge tubing, intake strainer with weight, and injector fitting with check valve.
- Ø:6,35 mm
- Maximum Flow Rate:25 ml/min
- Power:115 VAC; 60 Hz
- Max. pressure:75 psi
- Max. viscosity:5000 cP
- Description:Peristaltic Injector Pump, Variable Speed 9,5 GPD, 115 VAC
- Height:15,6 cm
- Length:25,7 cm
- Seq:06
- Environmentally Preferable:
- Model:74201-10
- Wetted materials:Norprene, PVDF
- CE regulatory approval:Yes
- Duty cycle continuous:Yes
- ETL regulatory approval:Yes
- Inlet connection:3/8" OD tubing
- Max. input mA:20 mA
- Max. input VDC:10 VDC
- Min. input mA:4 mA
- Min. input VDC:0 VDC
- Outlet connection:3/8" OD tubing
- Suction lift, wet:9144 mm of H₂O (360" H₂O)
- Turndown ratio:20:1
- Max. temperature:54 °C (130 °F)
- Input:Pulse
- Warranty:1 year
- Pk:1
- Width:22,9 cm
Frequently Bought Together