Neptune Hydraulically Actuated Diaphragm Pump; SS/PTFE, 18 GPH at 350 PSI
Catalog # MFLX74151-30
Supplier: Avantor Fluid Handling
About this item
High suction lift and high viscosity combine in the stainless steel pump.
- Achieve up to 65 GPH or 1100 psi
- Internal bypass allows for improved valve performance
- Pump capacity is adjustable through 100% of range using a manual micrometer dial/automatic electric positioner with manual override
Pump drive components are fully enclosed and operate in an oil bath to minimize friction and wear, as well as to protect from harsh environments. Pump provides metering accuracy of ±1%. A micrometer knob enables capacity adjustment between 0 to 100% whether the pump is operating or stopped.
Delivery information: Includes conduit box for hardwiring.
- Ø:0,16 cm
- Maximum Flow Rate:1135 ml/min (117 strokes/min)
- Power:115 VAC; 60 Hz
- Accuracy:±1%
- Max. pressure:350 psi
- Max. viscosity:1000 cP
- Description:Hydraulically Actuated Diaphragm Pump; SS/PTFE, 18 gal./h at 350 PSI
- Height:381 mm
- Length:17,8 cm
- Environmentally Preferable:
- Wetted materials:316 SS, PTFE
- Duty cycle continuous:Yes
- Inlet connection:3/8" NPT(M)
- Motor hp:1/3
- Outlet connection:3/8" NPT(M)
- Suction lift, wet:1524 mm of H₂O (60" H₂O)
- Turndown ratio:10:1
- Motor type:TEFC
- Output:3/8" NPT(M)
- Max. temperature:93 °C (200 °F)
- Warranty:3 years
- Pk:1
- Width:50,8 cm
Frequently Bought Together