ITT Jabsco High-purity air-operated double-diaphragm pump, 3.25 GPM, 1/4" NPT
MFLX74020-00
Unique air valve ensures a positive shift every time – pump will not stall.
- All diaphragms, liquid chambers, and manifolds are constructed
- of 100% virgin PTFE for long life and high purity
- Unique valve requires no lubrication or prepacking.
- Easily access air valve without disassembling the pump
Pumps are manufactured under class 1000 clean room conditions to guarantee purity.
- Maximum Flow Rate:12,3 L/min (3,25 gal./min)
- Power:Air
- Description:High-purity air-operated double-diaphragm pump, 3,25 gal./min, 1/4" NPT
- Height:200 mm
- Length:15,4 cm
- Environmentally Preferable:
- Pk:1
- Width:19,05 cm
- Wetted materials:PTFE
- Air exhaust connection:0,375 NPT(F)
- Air inlet connection:0,25 NPT(F)
- Duty cycle continuous:Yes
- Inlet connection:1/4" NPT, 0,25 NPT(F)
- Max. air inlet pressure:6,9 bar (100 psi)
- Outlet connection:0,25 NPT(F)
- Run dry:Yes
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
Frequently Bought Together