Masterflex® Power Supply, Wall Mount, 115 VAC/12 VDC, US standard plug
Catalog # MFLX73160-50
Supplier: Avantor Fluid Handling
About this item
Optimize performance of your Masterflex® Low-Flow Peristaltic Pump.
- Choose from 115 VAC or 230 VAC power supply
Power supplies are suitable for use with the Masterflex® Low-Flow Peristaltic Pumps.
- Power:115 VAC; 12 VDC
- Description:Power Supply, wall mount, 115 VAC/12 VDC, US standard plug
- Environmentally Preferable:
- Model:73160-50
- Power connection:Power supply, wall mount, U.S. standard plug
- Warranty:1 year
- Pk:1
Frequently Bought Together