Masterflex® Peristaltic Pump, 4.0 to 600 mL/min; 12VDC/115VAC
MFLX73160-33
1 year warranty
Variable-flow reversible peristaltic pump.
- Achieve flow rates from 0.005 to 600 ml/min
- Run dry without damage to pump
- Built-in countdown timer/controller
- Quickly reverse flow direction with a touch of a switch
- Compact footprint
These peristaltic pumps provide variable flow and exceptional life performance in a compact package. Fluid contacts only the tubing for contamination-free pumping. Three rollers reduce flow pulsation, prevent siphoning, and eliminate the need for check va
: Includes silicone tubing, polypropylene fittings/nipples, and 115 VAC adapter.
- Maximum Flow Rate:600 ml/min
- Power:12 VDC
- Max. pressure:10 psi
- Min. flow rate:4 ml/min
- Description:Peristaltic Pump; 4,0 to 600 ml/min, 12VDC/115VAC
- Height:11,43 cm
- Length:16,8 cm
- Seq:04
- Environmentally Preferable:
- Model:73160-33
- Wetted materials:Silicone
- Power cord:115 VAC CSA approved power adapter included
- Run dry:Yes
- Self-priming:Yes
- Shipping weight:1,25 lbs.
- Max. temperature:260 °C (500 °F)
- Warranty:1 year
- Pk:1
- Width:12,1 cm
Frequently Bought Together