Masterflex® Close-Coupled Centrifugal Pump, 12 GPM/14 ft, 316 SS, Low-Flow; 115V
Catalog # MFLX72021-13
Supplier: Avantor Fluid Handling
About this item
Compact stainless steel pumps available for both DC and AC input power.
- 316 stainless steel is ideal for corrosion resistance when pumping many liquids
- 12 and 24 VDC versions available for many of the pumps
- 12-foot suction lift is possible with self-priming models
- Chemical-resistant design
The 316 SS pumps are ideal for many commercial and industrial applications where good chemical compatibility is needed for the bulk transfer of the system liquid. A carbon/ceramic/Viton® bellows mechanical seal is standard on all pumps.
The stripped wires allow for easy integration within your system.
Delivery: Includes stripped wire leads.
- Maximum Flow Rate:45,4 L/min (12 gal./min)
- Power:115 VAC; 0,6 A; 1 phase
- Max. pressure:9,5 psi
- Description:316 SS Low-Flow Close-Coupled Centrifugal Pump, 12 gal./min, 115V
- Height:10,4 cm
- Length:16 cm
- Seq:03
- Environmentally Preferable:
- Model:72021-13
- Duty cycle continuous:Yes
- Inlet connection:0,5 NPT(F)
- Outlet connection:0,5 NPT(F)
- Motor type:TENV
- Max. temperature:60 °C (140 °F)
- Warranty:1 year
- Pk:1
- Width:7,4 cm
- Max. head:4,15 m (13,6 ft.)
Frequently Bought Together