Mag Drive PP Centrifugal Pump w/Enclosed Motor; 3.1 GPM/6.8 ft, 115V
Catalog # MFLX72010-10
Supplier: Avantor Fluid Handling
UL Listed
About this item
Twin bearing system handles thrust loads for extended service life.
- Quiet, energy efficient, and compact
- Internal cooling circuit reduces bearing temperature
- Enclosed motor for use in harsh environments
- All wetted parts are nonmetallic for excellent chemical resistance
Moderate-Flow Polypropylene Pumps are an ideal option for process, recirculation, or transfer applications where continuous flow and excellent chemical resistance are needed.
Delivery: Includes a 6-ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:11,7 L/min (3,1 gal./min)
- Power:115 VAC; 0,40 A
- Max. pressure:0,3 bar (4,3 psi)
- Description:Mag Drive PP Centrifugal Pump w/Enclosed Motor; 3,1 gal./min/6,8 ft, 115V
- Height:9,5 cm
- Length:10,5 cm
- Environmentally Preferable:
- Wetted materials:Front/rear casings and impeller/magnet capsule: glass fiber-reinforced polypropylene; Spindle and thrust ring: alumina ceramic 99,5%; Casing O-ring: Viton®; Bearing: PTFE
- Duty cycle continuous:Yes
- Inlet connection:0,5" hosebarb
- Motor hp:1/125
- Outlet connection:0,5" hosebarb
- Max. temperature:80 °C (176 °F)
- Warranty:1 year
- Pk:1
- Width:7,6 cm
- Max. head:2,1 m (6,8 ft.)
- Max. motor RPM:3400 rpm
Frequently Bought Together