Magnetic Drive Pump, Glass-Fiber Reinforced Polypropylene, 4.0 GPM; 24 VDC
Catalog # MFLX72008-20
Supplier: Avantor Fluid Handling
About this item
DC-Powered motors are lightweight and portable – excellent for outdoor sampling and transfer of fluids.
- Sealless pump is great when used with chemically aggressive water samples — no replacement of dirty seals
- Compact, brushless design
- Internal cooling circuit reduces bearing temperature
- Pinpoint bearings allow for run dry capability up to 8 hours
These magnetic drive pumps feature continuous duty 24 VDC motors. Pumps are ideal for use with chemically aggressive water samples as they are constructed of glass fiber-reinforced polypropylene front and rear casings, Viton® o-ring, and either PPS or PTFE bearings.
Delivery: Includes 6 ft (1.8 m) cord with stripped ends.
- Maximum Flow Rate:15,1 L/min (4 gal./min)
- Power:24 VDC; 2,5 A
- Max. pressure:1,2 bar (16,9 psi)
- Description:Magnetic Drive Pump with 24 VDC Motor, Glass-Fiber Reinforced Polypropylene, 4,0 gal./min
- Height:111 mm
- Length:11 cm
- Environmentally Preferable:
- Duty cycle continuous:Yes
- Inlet connection:0,75 NPT(F)
- Outlet connection:0,75 NPT(F)
- Run dry:Yes
- Max. temperature:40 °C (104 °F)
- Warranty:1 year
- Pk:1
- Width:11,1 cm
- Max. head:7,9 m (26 ft.)
- Max. motor RPM:3200 rpm
Frequently Bought Together