General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 3/4 Hp, 3600 RPM
MFLX71005-30
CSA Certified
UL Listed
Totally enclosed motors are ideal for dusty, dirty, or damp environments.
- Unique four-in-one design allows for replacement of ODP, TEFC, C-Face, or rigid based motors
- Use for vertical or horizontal applications
Single-phase motors include a removable, rigid base. Three-phase motors inlcude a removable base.
- Power:208 - 230/ 460 VAC; 3,0-3,2/1,6 A; 3 phase
- Description:General Purpose Three-phase TEFC/ODP NEMA Type C-face Motor, 3/4 Hp, 3600 RPM
- Length:30 cm
- Environmentally Preferable:
- Motor enclosure type:TEFC, ODP
- Power conduit box connection:Yes
- Warranty:1 year
- Pk:1
- Max. motor RPM:3600 rpm
- Motor frame size:56C
- Motor hp:3/4
Frequently Bought Together