Masterflex® Complete Drum Pump, 35 GPM, PVDF, 47", PVDF, TEFC Motor; 110V/60Hz
Catalog # MFLX70613-30
Supplier: Avantor Fluid Handling
UL Listed
Intrinsicaly safe
Specifications
See all product configurations- Catalog No:
- MFLX70613-30
- MFLX70613-25
- MFLX70613-35
- MFLX70613-05
- MFLX70613-00
- MFLX70613-20
- MFLX70613-15
- MFLX70613-10
- MFLX70613-50
- MFLX70613-45
- MFLX70613-40
- MFLX70613-55
- Model:
- 70613-30
- 70613-25
- 70613-35
- 70613-05
- 70613-00
- 70613-20
- 70613-15
- 70613-10
- 70613-50
- 70613-45
- 70613-40
- 70613-55
- CE regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Max. temperature:
- 80 °C (175 °F)
- 80 °C (175 °F)
- 80 °C (175 °F)
- 55 °C (130 °F)
- 55 °C (130 °F)
- 80 °C (175 °F)
- 55 °C (130 °F)
- 55 °C (130 °F)
- 90 °C (190 °F)
- 90 °C (190 °F)
- 90 °C (190 °F)
- 90 °C (190 °F)
- Max. viscosity:
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- 1500 cP
- Motor type:
- TEFC
- TEFC
- TEFC
- ODP
- ODP
- TEFC
- ODP
- ODP
- TEFC
- TEFC
- TEFC
- TEFC
- Motor hp:
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- 1
- Outlet connection:
- 1" hose barb
- 1" hose barb
- 1" hose barb
- 1" hose barb
- 1" hose barb
- 1" hose barb
- 1" hose barb
- 1" hose barb
- 1" hose barb
- 1" hose barb
- 1" hose barb
- 1" hose barb
- Tube length, inlet:
- 47"
- 39"
- 47"
- 39"
- 39"
- 39"
- 47"
- 47"
- 47"
- 39"
- 39"
- 47"
- UL US regulatory approval:
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Yes
- Wetted materials:
- PVDF, carbon, Hastelloy
- PVDF, carbon, Hastelloy
- PVDF, carbon, Hastelloy
- Polypropylene, carbon, Hastelloy
- Polypropylene, carbon, Hastelloy
- PVDF, carbon, Hastelloy
- Polypropylene, carbon, Hastelloy
- Polypropylene, carbon, Hastelloy
- CPVC, carbon, Hastelloy
- CPVC, carbon, Hastelloy
- CPVC, carbon, Hastelloy
- CPVC, carbon, Hastelloy
- Warranty:
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- 3 years
- Currently Viewing
Specifications
About this item
System includes pump tube and motor—tube material options ensure chemical compatibility.
- Flow rate 35 GMP for all models
- Equipped with variable-speed control motors (except air and explosion-proof models) for added safety and control
- Maintenance is reduced with no mechanical seals
- Run dry capability
- Powered by 110V/60Hz TEFC motor
Drum and container pumps are engineered to safely transfer a variety of liquids from drums, tanks, and small storage vessels. Materials such as PP, PVDF, CPVC, and 316 SS provide excellent chemical resistance against corrosive liquids. Order optional dispensing nozzle from "Accessories" for added control.
Delivery: Includes electric motor with 16-ft power cord and pump tube.
- Maximum Flow Rate:132,49 L/min (35 gal./min)
- Power:110 VAC; 60 Hz
- Max. viscosity:1500 cP
- Description:Drum Pump, 35 gal./min, 47", PVDF, TEFC, 110 VAC, 60 Hz
- Seq:07
- Environmentally Preferable:
- Model:70613-30
- Wetted materials:PVDF, carbon, Hastelloy
- CE regulatory approval:Yes
- Motor hp:1
- Outlet connection:1" hose barb
- Tube length, inlet:47"
- UL US regulatory approval:Yes
- Motor type:TEFC
- Max. temperature:80 °C (175 °F)
- Warranty:3 years
- Pk:1
- Max. motor RPM:10000 rpm
Frequently Bought Together