Order Entry
India
ContactUsLinkComponent
Masterflex® Drum Pump Replacement Motor, ODP; 110V/60Hz
Masterflex® Drum Pump Replacement Motor, ODP; 110V/60Hz
Catalog # MFLX70604-03
ETL Canada listed
undefined
Masterflex® Drum Pump Replacement Motor, ODP; 110V/60Hz
Catalog # MFLX70604-03
ETL Canada listed

About this item

Safety transfer a variety of liquids from drums, tanks, and small storage vessels.

  • Use with Masterflex® Complete Drum and Container Pumps
  • Powered by 110V/60Hz ODP motor

Drum and container pumps are engineered to safely transfer a variety of liquids from drums, tanks and small storage vessels. These Masterflex® drum pump replacement motors are one component of a system that includes a pump tube and motor (order pump tubes separately). Motors are equipped with variable-speed control for added safety and control.

  • Power:
    110 VAC; 60 Hz
  • Description:
    Replacement motor, ODP, 110 VAC, 60 Hz
  • Environmentally Preferable:
  • Warranty:
    3 years
  • Pk:
    1
  • Motor type:
    Open Drip Proof (ODP)
Frequently Bought Together