Tygon Transfer Tubing, Tygon® E-1000, 3/8" ID x 5/8" OD; 50 Ft
Catalog # MFLX65102-14
Supplier: Avantor Fluid Handling
About this item
High degree of flexibility, performs well at low temperatures.
- Global market leader in range of formulations for most extensive chemical compatibility
Formulation: Tygon® E-1000
Applications: General laboratory, vent and drain lines. Ideal for lab installations requiring multiple directional changes, abrupt curves, or twisting.
Characteristics: High degree of flexibility, performs well at low temperatures, broad chemical resistance, resists kinking and collapse. Transparent.
Certification: FDA compliant. Made according to GMP.
Temperature range: –67 to 125 °F (–55 to 52 °C)
Sterilize:Autoclave or ethylene oxide.
- Tubing ext.Ø:16 mm (0,625")
- Tubing int.Ø:9,5 mm (0,375")
- Wall thickness:3,2 mm
- Max. pressure:0,8 bar (11 psi)
- Max. temperature:51 °C (125 °F)
- Colour:Transparent
- Description:Transfer Tubing, Tygon® E-1000, 3/8" ID x 5/8" OD; 50 Ft
- Length:15,2 m
- Environmentally Preferable:
- GMP compliant:Yes
- Length per pack:15,2 m (50 ft.)
- Regulatory approvals:FDA;NSF-51
- Sterilisation method autoclave:No
- Sterilisation method EtO:Yes
- Sterilisation method gamma:No
- Min. temperature:–55 °C (–67 °F)
- Working pressure:0,8 bar (11 psi)
- Clarity:Translucent
- Tubing material:Tygon® E-1000
- Pk:50 Feet
Frequently Bought Together