Order Entry
India
ContactUsLinkComponent
Kobold Paddle Flow Switch, Polyulfone, SPST, Normally Closed
Kobold Paddle Flow Switch, Polyulfone, SPST, Normally Closed
Catalog # MFLX32481-28
undefined
Kobold Paddle Flow Switch, Polyulfone, SPST, Normally Closed
Catalog # MFLX32481-28

About this item

Detect flow/no flow up to 225 °F (107 °C).

  • Easy to install
  • Low pressure drop

The Paddle Type Flow Switch is installable in tubes 1" and larger without the use of diaphragms, sealing bellows, or O-rings. These units, made of polysulfone, are almost maintenance free. The pressure drop across the instrument is less than 1.45PSI and independent of the pipe diameter. Operation of the unit is clearly visible through the polysulfone housing. They are available with either a normally open or a normally closed contact. Installation is extraordinarily simple. Simply insert the unit in a standard T, or a reducing T, sealed with PTFE tape. Allow for a straight pipe run of at least 3-times the pipe diameter on either side of the T to avoid turbulence.

  • Maximum Flow Rate:
    18,5 gal./min
  • Accuracy:
    ±20%
  • Max. pressure:
    145 psi
  • Description:
    Paddle Flow Switch, Polyulfone, SPST, Normally Closed
  • Environmentally Preferable:
  • Wetted materials:
    Polysulfone, Stainless steel, and Ceramic magnet
  • Output:
    Normally Closed
  • Max. operating temperature:
    107 °C (225 °F)
  • Connection:
    DIN 43650 plug
  • Repeatability:
    ±3%
  • Warranty:
    1 year
  • Pk:
    1
  • Housing material:
    Polysulfone
  • Fitting material:
    Stainless Steel
  • Pipe size:
    1" to 3" Pipe Bore
Frequently Bought Together