Parker Hannifin Threaded Adapter, Stainless Steel, 1/2" NPT(F) to 1/2" BSPT(M)
Catalog # MFLX31830-43
Supplier: Avantor Fluid Handling
About this item
Convert NPT-threaded systems to BSP threads—or visa versa—with these stainless steel fittings.
- Constructed of durable stainless steel
Use BSP taper (BSPT) fittings for connections where pressure-tight joints are made on the thread, BSP parallel (BSPP) fittings where pressure-tight joints are not made on the thread (as in connections with peripheral seals). Stainless steel fittings are chemically resistant.
- Connection Type:Threaded Union
- Flow pattern:Straight
- Thread size NPT(F) (port 2):½"
- Description:Threaded Adapter, Stainless Steel, ½" NPT(F) to ½" BSPT(M); 1/EA
- Environmentally Preferable:
- Sterilisation:Ethylene oxide (EtO), autoclave, or gamma irradiation
- Warranty:1 year
- Pk:1
- Fitting material:Stainless Steel
- Thread size BSP(M) (port 1):½"
Frequently Bought Together