Masterflex® Fitting, HDPE, Straight, Hosebarb to Thread Adapter, 3/16" ID x 1/2" NPT(M); 10/PK
Catalog # MFLX31702-18
Supplier: Avantor Fluid Handling
About this item
Quick and easy assembly.
- Ideal for general-purpose and single-use applications, to connect tubing with rest of system
- Determine which connector type is needed for your application by contacting free technical application assistance*
- Global market leader in range of materials for most extensive chemical compatibility
- Single-use custom configuration solutions to minimise downtime
- Regulatory approvals to match your unique application
- Unique packaging options include individuals, packs, and kits for customer-friendly ordering and delivery
Available in a variety of materials and configurations to meet your need. Adapts from a NPT male thread to a hose barb
- Barb size/tubing int.Ø (port 1):0,1875"
- Barb size/tubing int.Ø (port 2):³⁄₁₆"
- Connection Type:Thread to Barb
- Flow pattern:Straight
- Thread size NPT(M) (port 2):½"
- Description:Threaded adapter Male ½" x ³⁄₁₆" pack of 10
- Seq:59
- Environmentally Preferable:
- Model:31702-18
- No. of ports:2
- Sterilisation:Ethylene oxide (ETO) only
- Warranty:1 year
- Pk:10
- Fitting material:HDPE
Frequently Bought Together