Venture Tech CAP12 End cap, PFA, for 1/4, 1/2, 3/4" sanitary clamp
MFLX31530-34
3A Sanitary approval
Ideal for extremely corrosive materials—PFA will not rouge or pit.
- Inert, nonstick surfaces—perfect for fragile and metal-sensitive proteins
- Employ regular steam-in-place cycles without worry
- Fully compatible with other Tri-Clamp® connections
- Protective overmolding reinforces clamp connection sites
- Full static vacuum capability at 300 °F (149 °C)
Sanitary applications that use highly corrosive chemicals require fittings that can endure the punishment. These food and pharmaceutical quality PFA fittings are easily cleaned so you will minimize downtime, cross contamination, and yield loss. Autoclavable
- Connection Type:Sanitary Cap
- Flow pattern:Straight
- Sanitary clamp size (Port 1):¾"
- Max. temperature:82 °C at 1 bar (180 °F at 14,7 psig)
- Description:CAP12 End cap, PFA, for ¼", ½", ¾" sanitary clamp
- Environmentally Preferable:
- Max. vacuum:812 mm Hg (32" Hg)
- Sterilisation:Autoclave only
- Max. operating pressure:100 psi in ambient conditions; 60 psi at 180 °F (82 °C); 60 psi at 35 °F (2 °C)
- Warranty:1 year
- Pk:1
- Fitting material:PFA
- Sanitary gasket size:¾"
Frequently Bought Together