Fitting, PFA, Straight, Compression to Threaded Adapter, 4 mm OD x 1/4" NPT(M)
Catalog # MFLX31321-63
Supplier: Avantor Fluid Handling
CE certificate
About this item
Superior chemical resistance with durable PFA.
- Excellent choice to connect rigid tubing systems
- Ideal for general-purpose and single-use applications
These PFA compression to male thread adapter fittings are ideal for use in corrosive environments and chemical applications. Compression fittings are an excellent choice to connect rigid tubing systems and withstand higher pressures than barbed fittings. Assemble the fitting to the tubing by sliding the tubing through a sealing ferrule and using the nut to compress down to form a secure seal.
- Connection Type:Compression to Thread
- Flow pattern:Straight
- Thread size NPT(M) (port 2):1/4"
- Description:Fitting, PFA, Straight, Compression to Threaded Adapter, 4 mm OD×1/4" NPT(M)
- Environmentally Preferable:
- Sterilisation:Autoclave or ethylene oxide (ETO)
- Warranty:1 year
- Pk:1
- Fitting material:PFA
Frequently Bought Together